Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 X 5-1/2 X 4 Teflon Composite Bearing

  • Mfr # BNW808832

  • Zoro # G022628692


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
5.5 in
Length
4 in
Inside Dia.
5 in
Color
Black
Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNW808832
Zoro #
G022628692
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
5.5 in
Length
4 in
Inside Dia.
5 in

Details

Item
PTFE
Color
Black
Material
PTFE

Description

Bunting Bearings LLC 5 X 5-1/2 X 4 Teflon Composite Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.