Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16 X 3/8 X 1/2 SAE 841 Sleeve Bearing

  • Mfr # EP050608

  • Zoro # G122628202


product price: $0.56
/ea
Sold in multiples of 14 for $7.84

Key Features

Inside Dia.
0.312 in
Outside Dia.
0.375 in
Material
SAE 841
Color
Bronze
Length
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP050608
Zoro #
G122628202
UPC #
717905073830
Country of Origin
United States

Dimensions

Inside Dia.
0.312 in
Outside Dia.
0.375 in
Length
0.5 in

Details

Material
SAE 841
Color
Bronze
Item
SAE 841

Description

Bunting Bearings LLC 5/16 X 3/8 X 1/2 SAE 841 Sleeve Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.