Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16 X 3/8 X 1/4 SAE 841 Sleeve Bearing

  • Mfr # EP050604

  • Zoro # G422628513


product price: $0.48
/ea
Sold in multiples of 16 for $7.68

Key Features

Color
Bronze
Material
SAE 841
Outside Dia.
0.375 in
Inside Dia.
0.312 in
Length
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP050604
Zoro #
G422628513
UPC #
717905073816
Country of Origin
United States

Dimensions

Outside Dia.
0.375 in
Inside Dia.
0.312 in
Length
0.25 in

Details

Color
Bronze
Item
SAE 841
Material
SAE 841

Description

Bunting Bearings LLC 5/16 X 3/8 X 1/4 SAE 841 Sleeve Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.