5/8 X 13/16 X 3/4 Dri Plane Sleeve Bearing

  • Mfr # DPEP101312

  • Zoro # G222628850


product price: $2.59
/ea
Sold in multiples of 3 for $7.77

Key Features

Outside Dia.
0.812 in
Inside Dia.
0.625 in
Color
Bronze/Tan
Material
DriPlane/CTG 1001-k23
Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPEP101312
Zoro #
G222628850
UPC #
717905233708
Country of Origin
United States

Dimensions

Outside Dia.
0.812 in
Inside Dia.
0.625 in
Length
0.75 in

Details

Color
Bronze/Tan
Material
DriPlane/CTG 1001-k23
Item
DriPlane/CTG 1001-k23

Description

Bunting Bearings LLC 5/8 X 13/16 X 3/4 Dri Plane Sleeve Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.