5/8 X 13/16 X 3/4 X 1 X1/8 Extra Oil PM Flange Bearing

  • Mfr # EXEF101312

  • Zoro # G722628251


product price:  $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Bearing Material
SAE 841 Extra
Overall Length
0.75 in
Outside Dia.
0.812 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXEF101312
Zoro #
G722628251
UPC #
717905224447
Country of Origin
United States

Dimensions

Overall Length
0.75 in
Outside Dia.
0.812 in

Details

Bearing Material
SAE 841 Extra
Item
SAE 841 Extra

Description

Bunting Bearings LLC 5/8 X 13/16 X 3/4 X 1 X1/8 Extra Oil PM Flange Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.