5/8 X 7/8 X 1 X 1 X1/8 NYLATRON Flange Bearing

  • Mfr # BMDF1014161602

  • Zoro # G222628126


product price: $7.89
/ea

Key Features

Outside Dia.
0.875 in
Color
Black
Material
PTFE
Inside Dia.
0.625 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMDF1014161602
Zoro #
G222628126
UPC #
717905260117
Country of Origin
United States

Dimensions

Outside Dia.
0.875 in
Inside Dia.
0.625 in
Length
1 in

Details

Color
Black
Material
PTFE
Item
PTFE

Description

Bunting Bearings LLC 5/8 X 7/8 X 1 X 1 X1/8 NYLATRON Flange Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.