5/8 X 7/8 X 5/8 Nylon 101 Sleeve Bearing

  • Mfr # NN1014100000

  • Zoro # G322628163


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Outside Dia.
0.875 in
Inside Dia.
0.625 in
Color
White
Length
0.625 in
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NN1014100000
Zoro #
G322628163
UPC #
717905261817
Country of Origin
United States

Dimensions

Outside Dia.
0.875 in
Inside Dia.
0.625 in
Length
0.625 in

Details

Color
White
Material
Nylon
Item
Nylon

Description

Bunting Bearings LLC 5/8 X 7/8 X 5/8 Nylon 101 Sleeve Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.