5/8 X 7/8 X 5/8 X 1-1/8X1/8 Dri Plane Flange Bearing

  • Mfr # DPEF101410

  • Zoro # G022628197


product price:  $2.15
/ea
Sold in multiples of 4 for $8.60

Key Features

Overall Length
0.625 in
Outside Dia.
0.875 in
Bearing Material
DriPlane/CTG 1001-k23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPEF101410
Zoro #
G022628197
UPC #
717905231278
Country of Origin
United States

Dimensions

Overall Length
0.625 in
Outside Dia.
0.875 in

Details

Item
DriPlane/CTG 1001-k23
Bearing Material
DriPlane/CTG 1001-k23

Description

Bunting Bearings LLC 5/8 X 7/8 X 5/8 X 1-1/8X1/8 Dri Plane Flange Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.