Shop BUNTING BEARINGS
See all product information
Create Account
7/16 X 5/8 X 1 Dri Plane Sleeve Bearing
- Mfr # DPEP071016
- Zoro # G022628821
product price:Â
$
2.29
/ea
Sold in multiples of 4 for
$9.16
Key Features
Inside Dia.
0.438 in
Outside Dia.
0.625 in
Length
1 in
Material
DriPlane/CTG 1001-k23
Color
Bronze/Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DPEP071016
- Zoro #
- G022628821
- UPC #
- 717905232893
- Country of Origin
- United States
Dimensions
- Inside Dia.
- 0.438 in
- Outside Dia.
- 0.625 in
- Length
- 1 in
Details
- Item
- DriPlane/CTG 1001-k23
- Material
- DriPlane/CTG 1001-k23
- Color
- Bronze/Tan
Description
Bunting Bearings LLC 7/16 X 5/8 X 1 Dri Plane Sleeve Bearing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.