7/16 X 9/16 X 1/2 X 11/16X1/16 Nylon 101 Flange Bearing

  • Mfr # NF0079081101

  • Zoro # G322629184


product price:  $5.75
/ea

Key Features

System of Measurement
Inch
Overall Length
1/2 in
Bearing Material
Nylon
Outside Dia.
0.562 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NF0079081101
Zoro #
G322629184
UPC #
717905261343
Country of Origin
United States

Dimensions

Overall Length
1/2 in
Outside Dia.
0.562 in

Details

System of Measurement
Inch
Bearing Material
Nylon

Description

Bunting Bearings LLC 7/16 X 9/16 X 1/2 X 11/16X1/16 Nylon 101 Flange Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.