Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/8 X 1-1/2 X 1/16 Dri Plane Thrust Washer

  • Mfr # DPEW142401

  • Zoro # G622628566


product price: $2.75
/ea
Sold in multiples of 3 for $8.25

Key Features

Inside Dia. (In.)
0.875 in
Construction Material
DriPlane/CTG 1001-k23
Outside Dia. (In.)
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPEW142401
Zoro #
G622628566
UPC #
717905237515
Country of Origin
United States

Dimensions

Inside Dia. (In.)
0.875 in
Outside Dia. (In.)
1.5 in

Details

Construction Material
DriPlane/CTG 1001-k23
Item
DriPlane/CTG 1001-k23

Description

Bunting Bearings LLC 7/8 X 1-1/2 X 1/16 Dri Plane Thrust Washer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.