Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/8 X 1-1/8 X 3/4 Teflon Composite Bearing

  • Mfr # BNW141806

  • Zoro # G822628298


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Outside Dia.
1.125 in
Color
Black
Material
PTFE
Length
0.75 in
Inside Dia.
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNW141806
Zoro #
G822628298
UPC #
717905309601
Country of Origin
United States

Dimensions

Outside Dia.
1.125 in
Length
0.75 in
Inside Dia.
0.875 in

Details

Color
Black
Material
PTFE
Item
PTFE

Description

Bunting Bearings LLC 7/8 X 1-1/8 X 3/4 Teflon Composite Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.