Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9/16 X 1-1/4 X 1/8 Extra Oil PM Thrust Washer

  • Mfr # EXEW092002

  • Zoro # G222628263


product price: $2.49
/ea
Sold in multiples of 3 for $7.47

Key Features

Outside Dia. (In.)
1.25 in
Construction Material
SAE 841 Extra
Inside Dia. (In.)
0.562 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXEW092002
Zoro #
G222628263
UPC #
717905230547
Country of Origin
United States

Dimensions

Outside Dia. (In.)
1.25 in
Inside Dia. (In.)
0.562 in

Details

Item
SAE 841 Extra
Construction Material
SAE 841 Extra

Description

Bunting Bearings LLC 9/16 X 1-1/4 X 1/8 Extra Oil PM Thrust Washer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.