Shop BUNTING BEARINGS
See all product information
Create Account
Double Sided Composite Washer
Mfr # BTCWW122403
Zoro # G824883183
product price:Â
$
44.65
/ea
Key Features
Bore Diameter
3/4 in
Washer Thickness
0.078 in
System of Measurement
Inch
Outside Diameter
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BTCWW122403
- Zoro #
- G824883183
- UPC #
- 717905202919
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 3/4 in
- Washer Thickness
- 0.078 in
- Outside Diameter
- 1 1/2 in
Details
- System of Measurement
- Inch
- Item
- Plain Bearing Thrust Washer
Description
Plain Bearing Thrust Washer, Bore Diameter 3/4 in, Outside Diameter 1 1/2 in, System of Measurement Inch, Washer Thickness 0.078 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov