Shop BUNTING BEARINGS
See all product information
Create Account
Double Sided Composite Washer
- Mfr # BTCWW163203
- Zoro # G024882344
product price:Â
$
62.49
/ea
Key Features
Outside Diameter
2 in
System of Measurement
Inch
Washer Thickness
0.078 in
Bore Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BTCWW163203
- Zoro #
- G024882344
- UPC #
- 717905202957
- Country of Origin
- United States
- Item
- Plain Bearing Thrust Washer
- System of Measurement
- Inch
Description
Plain Bearing Thrust Washer, Bore Diameter 1 in, Outside Diameter 2 in, System of Measurement Inch, Washer Thickness 0.078 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.