Shop BUNTING BEARINGS
See all product information
Create Account
Dri Plane Thrust Washer
Mfr # DPEW081601.5
Zoro # G024884416
product price:Â
$
1.05
/ea
Sold in multiples of 10 for $10.50
Key Features
System of Measurement
Inch
Washer Thickness
0.093 in
Outside Diameter
1 in
Lubrication Type
Dry and Lubricated
Self Lubricating Bearing
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DPEW081601.5
- Zoro #
- G024884416
- UPC #
- 717905237362
- Country of Origin
- United States
Dimensions
- Washer Thickness
- 0.093 in
- Outside Diameter
- 1 in
- Bore Diameter
- 1/2 in
Details
- System of Measurement
- Inch
- Lubrication Type
- Dry and Lubricated
- Self Lubricating Bearing
- Yes
- Material Group
- Multi-Layered Composite
- Item
- Plain Bearing Thrust Washer
- Plain Bearing Material
- PTFE
Description
Plain Bearing Thrust Washer, Bore Diameter 1/2 in, Lubrication Type Dry and Lubricated, Material Group Multi-Layered Composite, Outside Diameter 1 in, Plain Bearing Material PTFE, Self Lubricating Bearing Yes, System of Measurement Inch, Washer Thickness 0.093 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov