Shop BUNTING BEARINGS
See all product information
Create Account
Dri Plane Thrust Washer
Mfr # DPEW122001
Zoro # G824882452
product price:Â
$
2.75
/ea
Sold in multiples of 4 for $11.00
Key Features
Plain Bearing Material
PTFE
Outside Diameter
1 1/4 in
Self Lubricating Bearing
Yes
System of Measurement
Inch
Bore Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DPEW122001
- Zoro #
- G824882452
- UPC #
- 717905237461
- Country of Origin
- United States
- Plain Bearing Material
- PTFE
- Self Lubricating Bearing
- Yes
- System of Measurement
- Inch
- Item
- Plain Bearing Thrust Washer
- Lubrication Type
- Dry and Lubricated
- Material Group
- Multi-Layered Composite
Description
Plain Bearing Thrust Washer, Bore Diameter 3/4 in, Lubrication Type Dry and Lubricated, Material Group Multi-Layered Composite, Outside Diameter 1 1/4 in, Plain Bearing Material PTFE, Self Lubricating Bearing Yes, System of Measurement Inch, Washer Thickness 0.062 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.