Shop BUNTING BEARINGS
See all product information
Create Account
Dri Plane Thrust Washer
- Mfr # DPEW122202
- Zoro # G424883736
product price:Â
$
4.55
/ea
Sold in multiples of 3 for $13.65
Key Features
Plain Bearing Material
PTFE
Self Lubricating Bearing
Yes
Outside Diameter
1 3/8 in
Material Group
Multi-Layered Composite
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DPEW122202
- Zoro #
- G424883736
- UPC #
- 717905237485
- Country of Origin
- United States
- Plain Bearing Material
- PTFE
- Item
- Plain Bearing Thrust Washer
- Self Lubricating Bearing
- Yes
- Material Group
- Multi-Layered Composite
- System of Measurement
- Inch
- Lubrication Type
- Dry and Lubricated
Description
Plain Bearing Thrust Washer, Bore Diameter 3/4 in, Lubrication Type Dry and Lubricated, Material Group Multi-Layered Composite, Outside Diameter 1 3/8 in, Plain Bearing Material PTFE, Self Lubricating Bearing Yes, System of Measurement Inch, Washer Thickness 0.125 in