Shop BUNTING BEARINGS
See all product information
Create Account
Dri Plane Thrust Washer
- Mfr # DPEW203201
- Zoro # G424880926
product price:Â
$
2.29
/ea
Sold in multiples of 5 for $11.45
Key Features
Material Group
Multi-Layered Composite
Washer Thickness
0.062 in
Lubrication Type
Dry and Lubricated
Outside Diameter
2 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DPEW203201
- Zoro #
- G424880926
- UPC #
- 717905237553
- Country of Origin
- United States
Dimensions
- Washer Thickness
- 0.062 in
- Outside Diameter
- 2 in
- Bore Diameter
- 1 1/4 in
Details
- Material Group
- Multi-Layered Composite
- Lubrication Type
- Dry and Lubricated
- System of Measurement
- Inch
- Plain Bearing Material
- PTFE
- Item
- Plain Bearing Thrust Washer
- Self Lubricating Bearing
- Yes
Description
Plain Bearing Thrust Washer, Bore Diameter 1 1/4 in, Lubrication Type Dry and Lubricated, Material Group Multi-Layered Composite, Outside Diameter 2 in, Plain Bearing Material PTFE, Self Lubricating Bearing Yes, System of Measurement Inch, Washer Thickness 0.062 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov