Shop BUNTING BEARINGS
See all product information
Create Account
Dri Plane Thrust Washer
- Mfr # DPEW245603
- Zoro # G924881874
product price:Â
$
22.65
/ea
Key Features
Washer Thickness
0.187 in
Lubrication Type
Dry and Lubricated
Material Group
Multi-Layered Composite
Plain Bearing Material
PTFE
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DPEW245603
- Zoro #
- G924881874
- UPC #
- 717905237584
- Country of Origin
- United States
- Lubrication Type
- Dry and Lubricated
- Material Group
- Multi-Layered Composite
- Plain Bearing Material
- PTFE
- System of Measurement
- Inch
- Self Lubricating Bearing
- Yes
- Item
- Plain Bearing Thrust Washer
Description
Plain Bearing Thrust Washer, Bore Diameter 1 1/2 in, Lubrication Type Dry and Lubricated, Material Group Multi-Layered Composite, Outside Diameter 3 1/2 in, Plain Bearing Material PTFE, Self Lubricating Bearing Yes, System of Measurement Inch, Washer Thickness 0.187 in