Shop BUNTING BEARINGS
See all product information
Create Account
Dri Plane Thrust Washer
- Mfr # DPEW284202
- Zoro # G424881947
product price:Â
$
19.05
/ea
Key Features
Lubrication Type
Dry and Lubricated
Plain Bearing Material
PTFE
Material Group
Multi-Layered Composite
Self Lubricating Bearing
Yes
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DPEW284202
- Zoro #
- G424881947
- UPC #
- 717905237591
- Country of Origin
- United States
- Lubrication Type
- Dry and Lubricated
- Plain Bearing Material
- PTFE
- Material Group
- Multi-Layered Composite
- Self Lubricating Bearing
- Yes
- System of Measurement
- Inch
- Item
- Plain Bearing Thrust Washer
Description
Plain Bearing Thrust Washer, Bore Diameter 1 3/4 in, Lubrication Type Dry and Lubricated, Material Group Multi-Layered Composite, Outside Diameter 2 5/8 in, Plain Bearing Material PTFE, Self Lubricating Bearing Yes, System of Measurement Inch, Washer Thickness 0.125 in