Shop BUNTING BEARINGS
See all product information
Create Account
Extra Oil PM Thrust Washer
- Mfr # EXEW101601
- Zoro # G523523748
product price:Â
$
0.94
/ea
Sold in multiples of 11 for $10.34
Key Features
Outside Diameter
1 in
Plain Bearing Material
Bronze
Self Lubricating Bearing
Yes
Washer Thickness
0.062 in
Material Group
Metallic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EXEW101601
- Zoro #
- G523523748
- UPC #
- 717905230554
- Country of Origin
- United States
- Item
- Plain Bearing Thrust Washer
- Plain Bearing Material
- Bronze
- Self Lubricating Bearing
- Yes
- Material Group
- Metallic
- System of Measurement
- Inch
Description
Plain Bearing Thrust Washer, Bore Diameter 5/8 in, Material Group Metallic, Outside Diameter 1 in, Plain Bearing Material Bronze, Self Lubricating Bearing Yes, System of Measurement Inch, Washer Thickness 0.062 in