Zoro Homepage

Flange Bearing, Nylatron, 1/4 x 1/2" L

  • Mfr # BMDF040608081.5

  • Zoro # G4671173


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Inside Dia.
1/4 in
Outside Dia.
3/8 in
Length
1/2 in
Material
Plastic
Overall Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMDF040608081.5
Zoro #
G4671173
UPC #
717905259876
Country of Origin
United States

Dimensions

Inside Dia.
1/4 in
Outside Dia.
3/8 in
Length
1/2 in
Overall Length
1/2 in
Outside Diameter
3/8 in
Bore Diameter
1/4 in
Flange Diameter
0.5 in

Details

Item
Sleeve Bearing
Material
Plastic
Color
Off-White
Number of Pieces
1
Lubrication
Self Lubrication
System of Measurement
Inch
Flange Type
Flanged
Plain Bearing Material
MDS-Filled Nylon
Minimum Temperature
-40 Degrees F
Maximum PV
3,000 lb/sq in-fpm
Maximum Temperature
220 Degrees F

Description

Sleeve Bearing, Bore Diameter 1/4 in, Bronze Material Type Not Applicable, Flange Diameter 0.5 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 220 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 3/8 in, Overall Length 1/2 in, Plain Bearing Material MDS-Filled Nylon, System of Measurement Inch, Color Off-White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.