Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, Nylatron, 5/8x3/4" L, PK3

  • Mfr # BMDF1012121502

  • Zoro # G4670981


product price: $19.75
/pk 3, $6.58/ea

Key Features

Inside Dia.
5/8 in
Outside Dia.
3/4 in
Length
3/4 in
Material
Plastic
Outside Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMDF1012121502
Zoro #
G4670981
UPC #
717905260087
Country of Origin
United States

Dimensions

Inside Dia.
5/8 in
Outside Dia.
3/4 in
Length
3/4 in
Outside Diameter
3/4 in
Overall Length
3/4 in
Flange Diameter
0.937 in
Bore Diameter
5/8 in

Details

Item
Sleeve Bearing
Material
Plastic
Color
Off-White
Lubrication
Self Lubrication
Number of Pieces
1
System of Measurement
Inch
Flange Type
Flanged
Minimum Temperature
-40 Degrees F
Maximum PV
3,000 lb/sq in-fpm
Maximum Temperature
220 Degrees F
Plain Bearing Material
MDS-Filled Nylon

Description

Sleeve Bearing, Bore Diameter 5/8 in, Bronze Material Type Not Applicable, Flange Diameter 0.937 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 220 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 3/4 in, Overall Length 3/4 in, Plain Bearing Material MDS-Filled Nylon, System of Measurement Inch, Color Off-White, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.