Flange Bearing, Nylatron, 7/8x1-1/8" L
Mfr # BMDF1418182101
Zoro # G4671027
product price: $12.65
/eaKey Features
Inside Dia.
7/8 in
Outside Dia.
1 1/8 in
Length
1 1/8 in
Material
Plastic
Color
Off-White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMDF1418182101
Zoro #
G4671027
UPC #
717905260179
Country of Origin
United States
Dimensions
Inside Dia.
7/8 in
Outside Dia.
1 1/8 in
Length
1 1/8 in
Overall Length
1 1/8 in
Outside Diameter
1 1/8 in
Bore Diameter
7/8 in
Flange Diameter
1.312 in
Details
Item
Sleeve Bearing
Material
Plastic
Color
Off-White
Lubrication
Self Lubrication
Number of Pieces
1
System of Measurement
Inch
Plain Bearing Material
MDS-Filled Nylon
Maximum PV
3,000 lb/sq in-fpm
Minimum Temperature
-40 Degrees F
Maximum Temperature
220 Degrees F
Flange Type
Flanged
Description
Sleeve Bearing, Bore Diameter 7/8 in, Bronze Material Type Not Applicable, Flange Diameter 1.312 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 220 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1 1/8 in, Overall Length 1 1/8 in, Plain Bearing Material MDS-Filled Nylon, System of Measurement Inch, Color Off-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.