Zoro Homepage

Flanged Bearing, 3/4" I.D. x 1" L

  • Mfr # BJ4F121608

  • Zoro # G4670053


product price: $16.95
/ea

Key Features

Inside Dia.
3/4 in
Outside Dia.
1 in
Length
1 in
Material
Plastic
Temp. Range (F)
-250 Degrees to 550 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BJ4F121608
Zoro #
G4670053
UPC #
717905193798
Country of Origin
United States

Dimensions

Inside Dia.
3/4 in
Outside Dia.
1 in
Length
1 in
Outside Diameter
1 in
Overall Length
1 in
Flange Dia. (In.)
1 1/4 in
Flange Dia. (mm)
31.75 mm
Flange Thickness (In.)
1/8 in
Flange Thickness (mm)
3.17 mm
Flange Diameter
1.25 in
Flange Thickness
0.125 in
Bore Diameter
3/4 in
Length Tolerance
+/-0.005 in

Details

Item
Flanged Sleeve Bearing
Material
Plastic
Temp. Range (F)
-250 Degrees to 550 Degrees F
Max. Pv
30,000 lb/sq in-fpm
Color
Red
Number of Pieces
1
System of Measurement
Inch
Maximum Temperature
550 Degrees F
Minimum Temperature
-250 Degrees F
Plain Bearing Material
PTFE
Resistance Properties
Wear Resistant
Material Grade
J-4200
Maximum PV
30,000 lb/sq in-fpm
Flange Type
Flanged

Description

Flanged Sleeve Bearing, Bore Diameter 3/4 in, Bronze Material Type Not Applicable, Flange Diameter 1.25 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 1 in, Overall Length 1 in, Plain Bearing Material PTFE, System of Measurement Inch, Color Red, Flange Thickness 0.125 in, Length Tolerance +/-0.005 in, Material Grade J-4200

Restrictions

WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.