Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flanged Bearing, I.D. 1, L 3/4, PK3

  • Mfr # EXEF162012

  • Zoro # G4118712


product price: $9.99
/pk 3, $3.33/ea

Key Features

Inside Dia.
1 in
Outside Dia.
1 1/4 in
Length
3/4 in
Material
Metal
Temp. Range (F)
10 Degrees to 220 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXEF162012
Zoro #
G4118712
UPC #
717905246333
Country of Origin
United States

Dimensions

Inside Dia.
1 in
Outside Dia.
1 1/4 in
Length
3/4 in
Flange Thickness (In.)
1/8 in
Flange Dia. (In.)
1 1/2 in
Flange Thickness
0.125 in
Flange Diameter
1.5 in
Outside Diameter
1 1/4 in
Length Tolerance
+/-0.005 in
Bore Diameter
1 in
Overall Length
3/4 in

Details

Item
Flanged Sleeve Bearing
Material
Metal
Temp. Range (F)
10 Degrees to 220 Degrees F
Max. Pv
50,000 lb/sq in-fpm
Lubrication
Lubricated
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Maximum Temperature
460 Degrees F
Lubricant Material
SAE 90 Oil with PTFE
Flange Type
Flanged
Material Grade
SAE 841
Plain Bearing Material
Bronze
Bronze Material Type
Sintered Bronze
Maximum PV
50,000 lb/sq in-fpm
Lubrication Type
Lubrication Required
Color
Bronze

Description

Flanged Sleeve Bearing, Bore Diameter 1 in, Bronze Material Type Sintered Bronze, Flange Diameter 1.5 in, Flange Type Flanged, Lubricant Material SAE 90 Oil with PTFE, Lubrication Type Lubrication Required, Material Group Metallic, Maximum Temperature 460 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1 1/4 in, Overall Length 3/4 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness 0.125 in, Length Tolerance +/-0.005 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.