Zoro Homepage

Flanged Bearing, I.D. 1/2, L 3/4, PK3

  • Mfr # EF081212

  • Zoro # G3889322


product price: $8.29
/pk 3, $2.76/ea

Key Features

Inside Dia.
1/2 in
Outside Dia.
3/4 in
Length
3/4 in
Material
Metal
Temp. Range (F)
10 Degrees to 220 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF081212
Zoro #
G3889322
UPC #
717905253010
Country of Origin
United States

Dimensions

Inside Dia.
1/2 in
Outside Dia.
3/4 in
Length
3/4 in
Flange Thickness (In.)
1/8 in
Flange Dia. (In.)
1 in
Flange Thickness
0.125 in
Flange Diameter
1 in
Outside Diameter
3/4 in
Overall Length
3/4 in
Length Tolerance
+/-0.005 in
Bore Diameter
1/2 in

Description

Flanged Sleeve Bearing, Bore Diameter 1/2 in, Bronze Material Type Sintered Bronze, Flange Diameter 1 in, Flange Type Flanged, For Environment Vacuum, Lubricant Material SAE 30 Oil, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 3/4 in, Overall Length 3/4 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness 0.125 in, Length Tolerance +/-0.005 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.