Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flanged Bearing, I.D. 14, L 14, PK5

  • Mfr # FFM014018014

  • Zoro # G4076371


product price: $12.95
/pk 5, $2.59/ea

Key Features

Inside Dia.
14 mm
Outside Dia.
18 mm
Length
14 mm
Material
Metal
Temp. Range (F)
10 Degrees to 220 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFM014018014
Zoro #
G4076371
UPC #
717905247255
Country of Origin
United States

Dimensions

Inside Dia.
14 mm
Outside Dia.
18 mm
Length
14 mm
Flange Dia. (mm)
22 mm
Flange Thickness (mm)
2 mm
Flange Thickness
2 mm
Flange Diameter
22 mm
Outside Diameter
18 mm
Bore Diameter
14 mm
Overall Length
14 mm

Details

Item
Flanged Sleeve Bearing
Material
Metal
Temp. Range (F)
10 Degrees to 220 Degrees F
Max. Pv
50,000 lb/sq in-fpm
Lubrication
Lubricated
System of Measurement
Metric
Minimum Temperature
10 Degrees F
Maximum Temperature
220 Degrees F
Standards
ASTM
For Environment
Vacuum
Bronze Material Type
Sintered Bronze
Lubrication Method
Embedded
Maximum PV
50,000 lb/sq in-fpm
Color
Bronze
Flange Type
Flanged
Plain Bearing Material
Bronze
Lubricant Material
SAE 30 Oil
Material Grade
SAE 841

Description

Flanged Sleeve Bearing, Bore Diameter 14 mm, Bronze Material Type Sintered Bronze, Flange Diameter 22 mm, Flange Type Flanged, For Environment Vacuum, Lubricant Material SAE 30 Oil, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 18 mm, Overall Length 14 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 2 mm, Lubrication Method Embedded, Material Grade SAE 841, Package Quantity 5

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.