Zoro Homepage

Flanged Bearing, I.D. 16, L 20, PK5

  • Mfr # FFM016020020

  • Zoro # G4145416


product price: $21.95
/pk 5, $4.39/ea

Key Features

Inside Dia.
16 mm
Outside Dia.
20 mm
Length
20 mm
Material
Metal
Temp. Range (F)
10 Degrees to 220 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFM016020020
Zoro #
G4145416
UPC #
717905247309
Country of Origin
United States

Dimensions

Inside Dia.
16 mm
Outside Dia.
20 mm
Length
20 mm
Flange Thickness (mm)
2 mm
Flange Dia. (mm)
24 mm
Flange Diameter
24 mm
Flange Thickness
2 mm
Outside Diameter
20 mm
Overall Length
20 mm
Bore Diameter
16 mm

Description

Flanged Sleeve Bearing, Bore Diameter 16 mm, Bronze Material Type Sintered Bronze, Flange Diameter 24 mm, Flange Type Flanged, For Environment Vacuum, Lubricant Material SAE 30 Oil, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 20 mm, Overall Length 20 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 2 mm, Lubrication Method Embedded

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.