Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flanged Bearing, I.D. 20, L 25, PK5

  • Mfr # FFM020026025

  • Zoro # G3965342


product price: $33.79
/pk 5, $6.76/ea

Key Features

Inside Dia.
20 mm
Outside Dia.
26 mm
Length
25 mm
Material
Metal
Temp. Range (F)
10 Degrees to 220 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFM020026025
Zoro #
G3965342
UPC #
717905247354
Country of Origin
United States

Dimensions

Inside Dia.
20 mm
Outside Dia.
26 mm
Length
25 mm
Flange Dia. (mm)
32 mm
Flange Thickness (mm)
3 mm
Flange Diameter
32 mm
Flange Thickness
3 mm
Outside Diameter
26 mm
Overall Length
25 mm
Bore Diameter
20 mm

Details

Item
Flanged Sleeve Bearing
Material
Metal
Temp. Range (F)
10 Degrees to 220 Degrees F
Max. Pv
50,000 lb/sq in-fpm
Lubrication
Lubricated
Minimum Temperature
10 Degrees F
System of Measurement
Metric
Maximum Temperature
220 Degrees F
Standards
ASTM
Bronze Material Type
Sintered Bronze
Lubrication Method
Embedded
Material Grade
SAE 841
Plain Bearing Material
Bronze
Flange Type
Flanged
Lubrication Type
Self Lubricating
Color
Bronze
Maximum PV
50,000 lb/sq in-fpm
Lubricant Material
SAE 30 Oil
For Environment
Vacuum

Description

Flanged Sleeve Bearing, Bore Diameter 20 mm, Bronze Material Type Sintered Bronze, Flange Diameter 32 mm, Flange Type Flanged, For Environment Vacuum, Lubricant Material SAE 30 Oil, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 26 mm, Overall Length 25 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 3 mm, Lubrication Method Embedded

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.