Zoro Homepage

Flanged Bearing, I.D. 25, L 20, PK5

  • Mfr # FFM025030020

  • Zoro # G4051722


product price: $33.89
/pk 5, $6.78/ea

Key Features

Inside Dia.
25 mm
Outside Dia.
30 mm
Length
20 mm
Material
Metal
Temp. Range (F)
10 Degrees to 220 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFM025030020
Zoro #
G4051722
UPC #
717905247361
Country of Origin
United States

Dimensions

Inside Dia.
25 mm
Outside Dia.
30 mm
Length
20 mm
Flange Thickness (mm)
3.5 mm
Flange Dia. (mm)
39 mm
Flange Diameter
39 mm
Flange Thickness
3.5 mm
Outside Diameter
30 mm
Overall Length
20 mm
Bore Diameter
25 mm

Details

Item
Flanged Sleeve Bearing
Material
Metal
Temp. Range (F)
10 Degrees to 220 Degrees F
Max. Pv
50,000 lb/sq in-fpm
Lubrication
Lubricated
System of Measurement
Metric
Minimum Temperature
10 Degrees F
Maximum Temperature
220 Degrees F
For Environment
Vacuum
Color
Bronze
Bronze Material Type
Sintered Bronze
Maximum PV
50,000 lb/sq in-fpm
Flange Type
Flanged
Material Grade
SAE 841
Lubrication Type
Self Lubricating
Standards
ASTM
Plain Bearing Material
Bronze
Lubricant Material
SAE 30 Oil
Lubrication Method
Embedded

Description

Flanged Sleeve Bearing, Bore Diameter 25 mm, Bronze Material Type Sintered Bronze, Flange Diameter 39 mm, Flange Type Flanged, For Environment Vacuum, Lubricant Material SAE 30 Oil, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 30 mm, Overall Length 20 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 3.5 mm, Lubrication Method Embedded

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.