Flanged Bearing, I.D. 3/8, L 3/8, PK3
Mfr # EF060806
Zoro # G4028936
product price: $3.03
/pk 3, $1.01/eaKey Features
Inside Dia.
3/8 in
Outside Dia.
1/2 in
Length
3/8 in
Material
Metal
Temp. Range (F)
10 Degrees to 220 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EF060806
Zoro #
G4028936
UPC #
717905252860
Country of Origin
United States
Dimensions
Inside Dia.
3/8 in
Outside Dia.
1/2 in
Length
3/8 in
Flange Dia. (In.)
11/16 in
Flange Thickness (In.)
1/16 in
Flange Diameter
0.687 in
Flange Thickness
0.062 in
Outside Diameter
1/2 in
Length Tolerance
+/-0.005 in
Bore Diameter
3/8 in
Overall Length
3/8 in
Description
Flanged Sleeve Bearing, Bore Diameter 3/8 in, Bronze Material Type Sintered Bronze, Flange Diameter 0.687 in, Flange Type Flanged, For Environment Vacuum, Lubricant Material SAE 30 Oil, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 1/2 in, Overall Length 3/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness 0.062 in, Length Tolerance +/-0.005 in
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.