Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flanged Sleeve Bearing, 1" I.D., 1-1/2" L

  • Mfr # EBCF162012

  • Zoro # G5908589


product price: $16.19
/ea

Key Features

Inside Dia.
1 in
Outside Dia.
1 1/4 in
Length
1 1/2 in
Material
Metal
Temp. Range (F)
-40 Degrees to 500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBCF162012
Zoro #
G5908589
UPC #
717905304446
Country of Origin
United States

Dimensions

Inside Dia.
1 in
Outside Dia.
1 1/4 in
Length
1 1/2 in
Flange Dia. (In.)
1 1/2 in
Flange Thickness (In.)
1/8 in
Flange Diameter
1.5 in
Flange Thickness
0.125 in
Outside Diameter
1 1/4 in
Overall Length
1 1/2 in
Bore Diameter
1 in
Length Tolerance
+/-0.005 in

Details

Item
Flanged Sleeve Bearing
Material
Metal
Temp. Range (F)
-40 Degrees to 500 Degrees F
Max. Pv
100,000 lb/sq in-fpm
Color
Bronze
Agency Compliance
NSF 372, NSF 61, RoHS
Number of Pieces
1
Maximum Temperature
400 Degrees F
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Standards
NSF 372, NSF 61, RoHS Certified
Maximum PV
100,000 lb/sq in-fpm
Plain Bearing Material
Bronze
Flange Type
Flanged
Material Grade
C87850
Bronze Material Type
Lead-Free Cast Bronze

Description

Flanged Sleeve Bearing, Bore Diameter 1 in, Bronze Material Type Lead-Free Cast Bronze, Flange Diameter 1.5 in, Flange Type Flanged, Material Group Metallic, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1 1/4 in, Overall Length 1 1/2 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness 0.125 in, Length Tolerance +/-0.005 in, Material Grade C87850

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.