Zoro Homepage

J5500 Flanged Bearing, 1/4" I.D. x 3/8" L

  • Mfr # BJ5F040603

  • Zoro # G4670607


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Inside Dia.
1/4 in
Outside Dia.
3/8 in
Length
3/8 in
Material
Plastic
Temp. Range (F)
-250 Degrees to 550 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BJ5F040603
Zoro #
G4670607
UPC #
717905196737
Country of Origin
United States

Dimensions

Inside Dia.
1/4 in
Outside Dia.
3/8 in
Length
3/8 in
Outside Diameter
3/8 in
Overall Length
3/8 in
Flange Thickness (mm)
1.58 mm
Flange Dia. (mm)
12.7 mm
Flange Dia. (In.)
1/2 in
Flange Thickness (In.)
1/16 in
Flange Diameter
0.5 in
Flange Thickness
0.062 in
Length Tolerance
+/-0.005 in
Bore Diameter
1/4 in

Details

Item
Flanged Sleeve Bearing
Material
Plastic
Temp. Range (F)
-250 Degrees to 550 Degrees F
Color
Yellow
Number of Pieces
1
Minimum Temperature
-250 Degrees F
Maximum Temperature
550 Degrees F
System of Measurement
Inch
Plain Bearing Material
PTFE
Maximum PV
20,000 lb/sq in-fpm
Flange Type
Flanged
Resistance Properties
Wear Resistant
Material Grade
J-5500

Description

Flanged Sleeve Bearing, Bore Diameter 1/4 in, Bronze Material Type Not Applicable, Flange Diameter 0.5 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 3/8 in, Overall Length 3/8 in, Plain Bearing Material PTFE, System of Measurement Inch, Color Yellow, Flange Thickness 0.062 in, Length Tolerance +/-0.005 in, Material Grade J-5500

Restrictions

WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.