Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

J5500 Sleeve Bearing, 1/2" I.D.x1/2" L

  • Mfr # BJ5S081204

  • Zoro # G4670202


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Inside Dia.
1/2 in
Outside Dia.
1 1/4 in
Length
1/2 in
Material
Plastic
Temp. Range (F)
-250 Degrees to 550 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BJ5S081204
Zoro #
G4670202
UPC #
717905198205
Country of Origin
United States

Dimensions

Inside Dia.
1/2 in
Outside Dia.
1 1/4 in
Length
1/2 in
Outside Diameter
3/4 in
Overall Length
1/2 in
Length Tolerance
+/-0.005 in
Bore Diameter
1/2 in

Details

Item
Sleeve Bearing
Material
Plastic
Temp. Range (F)
-250 Degrees to 550 Degrees F
Color
Yellow
Number of Pieces
1
Maximum Temperature
550 Degrees F
System of Measurement
Inch
Minimum Temperature
-250 Degrees F
Maximum PV
20,000 lb/sq in-fpm
Material Grade
J-5500
Resistance Properties
Wear Resistant
Flange Type
Non-Flanged
Plain Bearing Material
PTFE

Description

Sleeve Bearing, Bore Diameter 1/2 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 3/4 in, Overall Length 1/2 in, Plain Bearing Material PTFE, System of Measurement Inch, Color Yellow, Flange Thickness Not Applicable, Length Tolerance +/-0.005 in, Material Grade J-5500

Restrictions

WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.