Shop BUNTING BEARINGS

LUBE ALIGN

  • Mfr # LF122014
  • Zoro # G023525020

product price: 
$
39.95
/ea

Key Features

Maximum PV
166,200 lb/sq in-fpm
Inner Ring Width
0.812 in
Number of Mount Holes
2
Standards
SAE 841
Bore Diameter
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LF122014
Zoro #
G023525020
UPC #
717905100369
Country of Origin
United States
Item
Flange Mount Bearing
Maximum PV
166,200 lb/sq in-fpm
Number of Mount Holes
2
Standards
SAE 841
Lubricant Material
SAE 30 Oil
System of Measurement
Inch
Minimum Temperature
10 Degrees F
Application
Agricultural, Conveyors, Food Processing, Material Handling, Textile
Bearing Lubrication
Maintenance-Free
Maximum Speed
4480 RPM
Maximum Temperature
220 Degrees F
Housing Material Grade
Aluminum
Series
Lube-align
Maximum Ball Swivel
5 Degrees
Load Direction
Radial
Split Housing
Not Split
Expansion Type
Fixed
Includes Bearing Cap
Bearing Cap Not Included
Housing Material
Aluminum
Included Bearing
NZ53016
Bearing Material Grade
SAE 841
Housing Type
Circular
Bore Type
Cylindrical
Lubrication Openings
None
Bearing Insert Type
Plain Sleeve

Dimensions

Inner Ring Width
0.812 in
Bore Diameter
3/4 in
Bore Diameter Tolerance
+/-0.001 in
Mount Hole Center-to-Center Length
2 1/2 in
Overall Height
1 5/8 in
Mount Hole Center-to-Center Height
1 5/8 in
Overall Length
2 1/2 in
Back Side to Center Width
0.437 in
Bolt Circle Diameter
2.5 in
Mount Hole Size
13/32 in
Overall Width
15/16 in
Mounting Bolt Size
13/32
Length
2 1/2 in

Description

Flange Mount Bearing, Back Side to Center Width 0.437 in, Bearing Insert Material Bronze, Bearing Insert Type Plain Sleeve, Bore Diameter 3/4 in, Bore Type Cylindrical, Closure Not Applicable, Expansion Type Fixed, Housing Material Aluminum, Housing Type Circular, Included Bearing NZ53016, Lubricant Material SAE 30 Oil, Maximum Speed 4480 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Mount Hole Center-to-Center Height 1 5/8 in, Number of Mount Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.