LUBE ALIGN

  • Mfr # LT061208
  • Zoro # G523524073
product price: 
$
26.39
/ea

Key Features

Housing Type
Circular
Maximum Speed
8970 RPM
Load Direction
Radial
Included Bearing
NZ53009
Bore Diameter
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LT061208
Zoro #
G523524073
UPC #
717905100536
Country of Origin
United States
Item
Flange Mount Bearing
Housing Type
Circular
Maximum Speed
8970 RPM
Load Direction
Radial
Included Bearing
NZ53009
Bore Type
Cylindrical
Maximum Temperature
220 Degrees F
Housing Material Grade
Aluminum
Bearing Insert Type
Plain Sleeve
Maximum Ball Swivel
5 Degrees
Housing Material
Aluminum
Maximum PV
94,900 lb/sq in-fpm
Application
Agricultural, Conveyors, Food Processing, Material Handling, Textile
Lubricant Material
SAE 30 Oil
Minimum Temperature
10 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
System of Measurement
Inch
Bearing Material Grade
SAE 841
Series
Lube-align
Standards
SAE 841
Lubrication Openings
None
Bearing Lubrication
Maintenance-Free
Number of Mount Holes
2
Expansion Type
Fixed
Split Housing
Not Split

Dimensions

Bore Diameter
3/8 in
Overall Length
2 1/4 in
Bolt Circle Diameter
1.75 in
Bore Diameter Tolerance
+/-0.001 in
Overall Width
17/32 in
Mounting Bolt Size
9/32
Back Side to Center Width
0.265 in
Mount Hole Center-to-Center Length
2 1/4 in
Mount Hole Center-to-Center Height
1 1/8 in
Mount Hole Size
9/64 in
Overall Height
1 1/8 in
Inner Ring Width
0.531 in
Length
2 1/4 in

Description

Flange Mount Bearing, Back Side to Center Width 0.265 in, Bearing Insert Material Bronze, Bearing Insert Type Plain Sleeve, Bore Diameter 3/8 in, Bore Type Cylindrical, Closure Not Applicable, Expansion Type Fixed, Housing Material Aluminum, Housing Type Circular, Included Bearing NZ53009, Lubricant Material SAE 30 Oil, Maximum Speed 8970 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Mount Hole Center-to-Center Height 1 1/8 in, Number of Mount Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews