LUBE ALIGN

  • Mfr # LT081208
  • Zoro # G723524361
product price: 
$
16.19
/ea

Key Features

Maximum PV
94,900 lb/sq in-fpm
Split Housing
Not Split
Application
Agricultural, Conveyors, Food Processing, Material Handling, Textile
Includes Bearing Cap
Bearing Cap Not Included
Bearing Material Grade
SAE 841
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LT081208
Zoro #
G723524361
UPC #
717905100543
Country of Origin
United States
Item
Flange Mount Bearing
Maximum PV
94,900 lb/sq in-fpm
Split Housing
Not Split
Application
Agricultural, Conveyors, Food Processing, Material Handling, Textile
Includes Bearing Cap
Bearing Cap Not Included
Bearing Material Grade
SAE 841
Number of Mount Holes
2
Load Direction
Radial
Bore Type
Cylindrical
Housing Material
Aluminum
Housing Material Grade
Aluminum
Lubricant Material
SAE 30 Oil
Standards
SAE 841
Bearing Insert Type
Plain Sleeve
Bearing Lubrication
Maintenance-Free
Housing Type
Circular
Maximum Speed
6730 RPM
Included Bearing
NZ53012
Series
Lube-align
Maximum Temperature
220 Degrees F
Minimum Temperature
10 Degrees F
System of Measurement
Inch
Lubrication Openings
None
Maximum Ball Swivel
5 Degrees
Expansion Type
Fixed

Dimensions

Overall Length
2 1/4 in
Inner Ring Width
0.531 in
Overall Width
17/32 in
Overall Height
1 1/8 in
Bolt Circle Diameter
1.75 in
Bore Diameter
1/2 in
Mount Hole Center-to-Center Height
1 1/8 in
Mounting Bolt Size
9/32
Mount Hole Center-to-Center Length
2 1/4 in
Back Side to Center Width
0.531 in
Bore Diameter Tolerance
+/-0.001 in
Mount Hole Size
9/32 in
Length
2 1/4 in

Description

Flange Mount Bearing, Back Side to Center Width 0.531 in, Bearing Insert Material Bronze, Bearing Insert Type Plain Sleeve, Bore Diameter 1/2 in, Bore Type Cylindrical, Closure Not Applicable, Expansion Type Fixed, Housing Material Aluminum, Housing Type Circular, Included Bearing NZ53012, Lubricant Material SAE 30 Oil, Maximum Speed 6730 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Mount Hole Center-to-Center Height 1 1/8 in, Number of Mount Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews