Shop BUNTING BEARINGS

LUBE ALIGN

  • Mfr # LT082014
  • Zoro # G723522756

product price: 
$
28.85
/ea

Key Features

Maximum PV
166,200 lb/sq in-fpm
Bore Type
Cylindrical
Overall Height
1 5/8 in
Number of Mount Holes
2
Back Side to Center Width
0.468 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LT082014
Zoro #
G723522756
UPC #
717905100550
Country of Origin
United States
Item
Flange Mount Bearing
Maximum PV
166,200 lb/sq in-fpm
Bore Type
Cylindrical
Number of Mount Holes
2
Bearing Insert Type
Plain Sleeve
Maximum Temperature
220 Degrees F
Standards
SAE 841
Application
Agricultural, Conveyors, Food Processing, Material Handling, Textile
System of Measurement
Inch
Lubrication Openings
None
Load Direction
Radial
Included Bearing
NZ53011
Maximum Ball Swivel
5 Degrees
Expansion Type
Fixed
Lubricant Material
SAE 30 Oil
Housing Material
Aluminum
Split Housing
Not Split
Bearing Lubrication
Maintenance-Free
Maximum Speed
6730 RPM
Series
Lube-align
Bearing Material Grade
SAE 841
Includes Bearing Cap
Bearing Cap Not Included
Housing Material Grade
Aluminum
Housing Type
Circular
Minimum Temperature
10 Degrees F

Description

Flange Mount Bearing, Back Side to Center Width 0.468 in, Bearing Insert Material Bronze, Bearing Insert Type Plain Sleeve, Bore Diameter 1/2 in, Bore Type Cylindrical, Closure Not Applicable, Expansion Type Fixed, Housing Material Aluminum, Housing Type Circular, Included Bearing NZ53011, Lubricant Material SAE 30 Oil, Maximum Speed 6730 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Mount Hole Center-to-Center Height 1 5/8 in, Number of Mount Holes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.