Shop BUNTING BEARINGS

LUBE ALIGN

  • Mfr # LT122014
  • Zoro # G323522675

product price: 
$
21.59
/ea

Key Features

Maximum Speed
4480 RPM
Mount Hole Center-to-Center Length
3 1/4 in
Bearing Insert Type
Plain Sleeve
Split Housing
Not Split
Overall Height
1 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LT122014
Zoro #
G323522675
UPC #
717905100598
Country of Origin
United States
Item
Flange Mount Bearing
Maximum Speed
4480 RPM
Bearing Insert Type
Plain Sleeve
Split Housing
Not Split
Bearing Material Grade
SAE 841
Lubrication Openings
None
Bore Type
Cylindrical
Maximum PV
166,200 lb/sq in-fpm
Minimum Temperature
10 Degrees F
Maximum Ball Swivel
5 Degrees
Housing Type
Circular
Includes Bearing Cap
Bearing Cap Not Included
Lubricant Material
SAE 30 Oil
Standards
SAE 841
Expansion Type
Fixed
System of Measurement
Inch
Included Bearing
NZ53016
Load Direction
Radial
Maximum Temperature
220 Degrees F
Housing Material
Aluminum
Bearing Lubrication
Maintenance-Free
Number of Mount Holes
2
Application
Agricultural, Conveyors, Food Processing, Material Handling, Textile
Housing Material Grade
Aluminum
Series
Lube-align

Description

Flange Mount Bearing, Back Side to Center Width 0.468 in, Bearing Insert Material Bronze, Bearing Insert Type Plain Sleeve, Bore Diameter 3/4 in, Bore Type Cylindrical, Closure Not Applicable, Expansion Type Fixed, Housing Material Aluminum, Housing Type Circular, Included Bearing NZ53016, Lubricant Material SAE 30 Oil, Maximum Speed 4480 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Mount Hole Center-to-Center Height 1 5/8 in, Number of Mount Holes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.