LUBE ALIGN

  • Mfr # LT122416
  • Zoro # G623525321
product price: 
$
27.75
/ea

Key Features

Minimum Temperature
10 Degrees F
Maximum Temperature
220 Degrees F
Overall Height
1 7/8 in
Load Direction
Radial
Housing Material Grade
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LT122416
Zoro #
G623525321
UPC #
717905100604
Country of Origin
United States
Item
Flange Mount Bearing
Minimum Temperature
10 Degrees F
Maximum Temperature
220 Degrees F
Load Direction
Radial
Housing Material Grade
Aluminum
Number of Mount Holes
2
Bore Type
Cylindrical
Maximum PV
190,000 lb/sq in-fpm
Series
Lube-align
Maximum Speed
4480 RPM
Maximum Ball Swivel
5 Degrees
Expansion Type
Fixed
Included Bearing
NZ53015
Bearing Insert Type
Plain Sleeve
System of Measurement
Inch
Includes Bearing Cap
Bearing Cap Not Included
Housing Material
Aluminum
Lubrication Openings
None
Bearing Lubrication
Maintenance-Free
Housing Type
Circular
Split Housing
Not Split
Bearing Material Grade
SAE 841
Lubricant Material
SAE 30 Oil
Application
Agricultural, Conveyors, Food Processing, Material Handling, Textile
Standards
SAE 841

Dimensions

Overall Height
1 7/8 in
Inner Ring Width
1.062 in
Mount Hole Center-to-Center Length
4 in
Overall Length
4 in
Mount Hole Center-to-Center Height
1 7/8 in
Mounting Bolt Size
13/32
Back Side to Center Width
0.531 in
Bolt Circle Diameter
3.125 in
Bore Diameter
3/4 in
Overall Width
1 1/16 in
Bore Diameter Tolerance
+/-0.001 in
Mount Hole Size
13/32 in
Length
4 in

Description

Flange Mount Bearing, Back Side to Center Width 0.531 in, Bearing Insert Material Bronze, Bearing Insert Type Plain Sleeve, Bore Diameter 3/4 in, Bore Type Cylindrical, Closure Not Applicable, Expansion Type Fixed, Housing Material Aluminum, Housing Type Circular, Included Bearing NZ53015, Lubricant Material SAE 30 Oil, Maximum Speed 4480 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Mount Hole Center-to-Center Height 1 7/8 in, Number of Mount Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.