Shop BUNTING BEARINGS

LUBE ALIGN

  • Mfr # LT162416
  • Zoro # G623524416

product price: 
$
31.45
/ea

Key Features

Overall Height
1 7/8 in
Included Bearing
NZ53018
Inner Ring Width
1.062 in
Split Housing
Not Split
Housing Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LT162416
Zoro #
G623524416
UPC #
717905100628
Country of Origin
United States
Item
Flange Mount Bearing
Included Bearing
NZ53018
Split Housing
Not Split
Housing Material
Aluminum
Maximum PV
190,000 lb/sq in-fpm
Bearing Material Grade
SAE 841
Housing Type
Circular
Lubricant Material
SAE 30 Oil
Application
Agricultural, Conveyors, Food Processing, Material Handling, Textile
Bearing Insert Type
Plain Sleeve
Standards
SAE 841
Maximum Speed
3360 RPM
Housing Material Grade
Aluminum
Minimum Temperature
10 Degrees F
Bore Type
Cylindrical
Maximum Temperature
220 Degrees F
Lubrication Openings
None
Load Direction
Radial
Includes Bearing Cap
Bearing Cap Not Included
Expansion Type
Fixed
Maximum Ball Swivel
5 Degrees
Number of Mount Holes
2
Series
Lube-align
Bearing Lubrication
Maintenance-Free
System of Measurement
Inch

Dimensions

Overall Height
1 7/8 in
Inner Ring Width
1.062 in
Bore Diameter Tolerance
+/-0.001 in
Bolt Circle Diameter
3.125 in
Mounting Bolt Size
13/32
Overall Width
1 1/16 in
Bore Diameter
1 in
Overall Length
4 in
Mount Hole Size
13/32 in
Mount Hole Center-to-Center Height
1 7/8 in
Mount Hole Center-to-Center Length
4 in
Back Side to Center Width
0.531 in
Length
4 in

Description

Flange Mount Bearing, Back Side to Center Width 0.531 in, Bearing Insert Material Bronze, Bearing Insert Type Plain Sleeve, Bore Diameter 1 in, Bore Type Cylindrical, Closure Not Applicable, Expansion Type Fixed, Housing Material Aluminum, Housing Type Circular, Included Bearing NZ53018, Lubricant Material SAE 30 Oil, Maximum Speed 3360 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Mount Hole Center-to-Center Height 1 7/8 in, Number of Mount Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.