Shop BUNTING BEARINGS

LUBE ALIGN

  • Mfr # LT203424
  • Zoro # G623523563

product price: 
$
71.99
/ea

Key Features

Bore Type
Cylindrical
Maximum Temperature
220 Degrees F
Minimum Temperature
10 Degrees F
Bearing Lubrication
Maintenance-Free
Bearing Insert Type
Plain Sleeve
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LT203424
Zoro #
G623523563
UPC #
717905100642
Country of Origin
United States
Item
Flange Mount Bearing
Bore Type
Cylindrical
Maximum Temperature
220 Degrees F
Minimum Temperature
10 Degrees F
Bearing Lubrication
Maintenance-Free
Bearing Insert Type
Plain Sleeve
Number of Mount Holes
2
Housing Material Grade
Aluminum
Housing Type
Circular
Housing Material
Aluminum
Maximum Speed
2690 RPM
Lubrication Openings
None
Expansion Type
Fixed
Maximum PV
285,000 lb/sq in-fpm
Series
Lube-align
Maximum Ball Swivel
5 Degrees
Lubricant Material
SAE 30 Oil
Standards
SAE 841
Included Bearing
NZ53019
Application
Agricultural, Conveyors, Food Processing, Material Handling, Textile
System of Measurement
Inch
Bearing Material Grade
SAE 841
Split Housing
Not Split
Load Direction
Radial
Includes Bearing Cap
Bearing Cap Not Included

Dimensions

Mount Hole Center-to-Center Height
2 5/8 in
Mount Hole Center-to-Center Length
4 in
Mounting Bolt Size
9/16
Overall Width
1 5/8 in
Bolt Circle Diameter
4 in
Bore Diameter Tolerance
+/-0.002 in
Mount Hole Size
9/16 in
Inner Ring Width
1.625 in
Overall Height
2 5/8 in
Bore Diameter
1 1/4 in
Overall Length
5 in
Back Side to Center Width
0.812 in
Length
5 in

Description

Flange Mount Bearing, Back Side to Center Width 0.812 in, Bearing Insert Material Bronze, Bearing Insert Type Plain Sleeve, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Not Applicable, Expansion Type Fixed, Housing Material Aluminum, Housing Type Circular, Included Bearing NZ53019, Lubricant Material SAE 30 Oil, Maximum Speed 2690 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Mount Hole Center-to-Center Height 2 5/8 in, Number of Mount Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.