Zoro Homepage

METRIC 10 X 14 X 10 BB16

  • Mfr # BBMP101410

  • Zoro # G222629130


product price: $18.49
/ea

Key Features

Outside Dia.
14 mm
Inside Dia.
10 mm
Color
Grayd/Dark Brown
Material
BB-16
Length
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBMP101410
Zoro #
G222629130
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
14 mm
Inside Dia.
10 mm
Length
10 mm

Details

Color
Grayd/Dark Brown
Material
BB-16
Item
BB-16

Description

Bunting Bearings LLC METRIC 10 X 14 X 10 BB16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.