Zoro Homepage

METRIC 12 X 16 X 25 BB16

  • Mfr # BBMP121625

  • Zoro # G022628289


product price: $27.15
/ea

Key Features

Inside Dia.
12 mm
Color
Grayd/Dark Brown
Outside Dia.
16 mm
Material
BB-16
Length
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBMP121625
Zoro #
G022628289
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
12 mm
Outside Dia.
16 mm
Length
25 mm

Details

Color
Grayd/Dark Brown
Item
BB-16
Material
BB-16

Description

Bunting Bearings LLC METRIC 12 X 16 X 25 BB16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.