Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

METRIC 6 X 10 X 4 X 14 X2 841

  • Mfr # FFM006010004

  • Zoro # G322628262


product price: $0.80
/ea
Sold in multiples of 9 for $7.20

Key Features

Bearing Material
SAE 841
Outside Dia.
10 mm
Overall Length
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFM006010004
Zoro #
G322628262
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
10 mm
Overall Length
4 mm

Details

Bearing Material
SAE 841
Item
SAE 841

Description

Bunting Bearings LLC METRIC 6 X 10 X 4 X 14 X2 841

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.