Zoro Homepage

Nylon Bearing, 1/2" I.D. x 3/8"L, PK20

  • Mfr # NN081006

  • Zoro # G4671410


product price: $28.99
/pk 20, $1.45/ea

Key Features

Inside Dia.
1/2 in
Outside Dia.
5/8 in
Length
3/8 in
Material
Plastic
Temp. Range (F)
-20 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NN081006
Zoro #
G4671410
UPC #
717905109461
Country of Origin
United States

Dimensions

Inside Dia.
1/2 in
Outside Dia.
5/8 in
Length
3/8 in
Outside Diameter
5/8 in
Overall Length
3/8 in
Length Tolerance
+/-0.015 in
Bore Diameter
1/2 in

Details

Item
Sleeve Bearing
Material
Plastic
Temp. Range (F)
-20 Degrees to 250 Degrees F
Color
Off-White
Number of Pieces
1
System of Measurement
Inch
Minimum Temperature
-20 Degrees F
Maximum Temperature
250 Degrees F
Plain Bearing Material
Nylon
Maximum PV
3,000 lb/sq in-fpm
Flange Type
Non-Flanged

Description

Sleeve Bearing, Bore Diameter 1/2 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 5/8 in, Overall Length 3/8 in, Plain Bearing Material Nylon, System of Measurement Inch, Color Off-White, Flange Thickness Not Applicable, Length Tolerance +/-0.015 in, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.