Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Bearing, 3/4" I.D. x 1" L, PK15

  • Mfr # NN121616

  • Zoro # G4671453


product price: $34.42
/pk 15, $2.29/ea

Key Features

Inside Dia.
3/4 in
Outside Dia.
1 in
Length
1 in
Material
Plastic
Temp. Range (F)
-20 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NN121616
Zoro #
G4671453
UPC #
717905109867
Country of Origin
United States

Dimensions

Inside Dia.
3/4 in
Outside Dia.
1 in
Length
1 in
Overall Length
1 in
Outside Diameter
1 in
Bore Diameter
3/4 in
Length Tolerance
+/-0.015 in

Details

Item
Sleeve Bearing
Material
Plastic
Temp. Range (F)
-20 Degrees to 250 Degrees F
Color
Off-White
Number of Pieces
1
Minimum Temperature
-20 Degrees F
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Flange Type
Non-Flanged
Plain Bearing Material
Nylon
Maximum PV
3,000 lb/sq in-fpm

Description

Sleeve Bearing, Bore Diameter 3/4 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 1 in, Overall Length 1 in, Plain Bearing Material Nylon, System of Measurement Inch, Color Off-White, Flange Thickness Not Applicable, Length Tolerance +/-0.015 in, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.