Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Bearing, 5/16" I.D. x 3/8"L, PK3

  • Mfr # NN0058060000

  • Zoro # G4671672


product price: $12.69
/pk 3, $4.23/ea

Key Features

Inside Dia.
5/16 in
Outside Dia.
5/8 in
Length
3/8 in
Material
Plastic
Temp. Range (F)
-20 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NN0058060000
Zoro #
G4671672
UPC #
717905261749
Country of Origin
United States

Dimensions

Inside Dia.
5/16 in
Outside Dia.
5/8 in
Length
3/8 in
Outside Diameter
5/8 in
Overall Length
3/8 in
Bore Diameter
5/16 in

Details

Item
Sleeve Bearing
Material
Plastic
Temp. Range (F)
-20 Degrees to 250 Degrees F
Color
Off-White
Number of Pieces
1
Maximum Temperature
250 Degrees F
Minimum Temperature
-20 Degrees F
System of Measurement
Inch
Flange Type
Non-Flanged
Maximum PV
3,000 lb/sq in-fpm
Plain Bearing Material
Nylon

Description

Sleeve Bearing, Bore Diameter 5/16 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 5/8 in, Overall Length 3/8 in, Plain Bearing Material Nylon, System of Measurement Inch, Color Off-White, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.